ET2 EE2040220PC "Zen" Flush Mount Ceiling Light
| Item: | EE2040220PC |
| Finish: | Polished Chrome |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $998.50
Details and Dimensions
| Height | 12" |
| Width | 27-1/4" |
| Number of Bulbs | 20 |
| Bulb Type | G9 Xenon |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 25 W |
| Total Fixture Wattage | 500 W |
| Glass Type | Crystal |
| Shade Material | Glass |
| Suitable Installation | Dry |
| Weight | 29 lbs |


