X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ET2 EE2040020PC "Zen" Flush Mount Ceiling Light

Item: EE2040020PC
Finish: Polished Chrome
Online Availability: Available for immediate shipment


Details and Dimensions

Height 9"
Width 20"
Diameter 20"
Number of Bulbs 9
Bulb Type Xenon
Lamp Type G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 25 W
Total Fixture Wattage 225 W
Glass Type Crystal
Shade Material Glass
Suitable Installation Dry
Weight 22 lbs