X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ET2 EE2028520 "Alpha-V" Multi Light Pendant

Item: EE2028520
Finish: Brushed Aluminum
Online Availability: Discontinued

Discontinued, please call.


Details and Dimensions

Height 24"
Width 32"
Length 10-1/2"
Number of Bulbs 10
Bulb Type G4
Bulb(s) Included Yes
Max. Wattage Per Bulb 20 W
Total Fixture Wattage 200 W
Glass Type Crystal
Shade Material Glass
Suitable Installation Dry
Weight 15 lbs