X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ET2 EE2028320 "Alpha-V" 3 Bulb Bathroom Light

Item: EE2028320
Finish: Brushed Aluminum
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 7"
Width 14-1/2"
Number of Bulbs 3
Bulb Type Xenon
Lamp Type G4
Bulb(s) Included Yes
Max. Wattage Per Bulb 20 W
Total Fixture Wattage 60 W
Mounting Options Up/Down Light
Glass Type Crystal
Shade Material Glass
Suitable Installation Damp
Voltage 120V