X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ET2 EE2028220 "Alpha-V" Multi Bulb Wall Sconce

Item: EE2028220
Finish: Brushed Aluminum
Online Availability: Discontinued

Discontinued, please call.


Details and Dimensions

Height 7"
Width 8-1/2"
Number of Bulbs 2
Bulb Type G4 Xenon
Bulb(s) Included Yes
Max. Wattage Per Bulb 20 W
Total Fixture Wattage 40 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Crystal
Shade Material Glass
Suitable Installation Dry