ET2 EE2028120 "Alpha-V" 1 Bulb Wall Sconce
| Item: | EE2028120 |
| Finish: | Brushed Aluminum |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 7" |
| Width | 4-1/2" |
| Number of Bulbs | 1 |
| Bulb Type | G4 Xenon |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 20 W |
| Total Fixture Wattage | 20 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Glass Type | Crystal |
| Shade Material | Glass |
| Suitable Installation | Dry |


