ET2 EE2011818 "Larmes" Multi Light Pendant
| Item: | EE2011818 |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $1,098.55
Details and Dimensions
| Height | 8" |
| Width | 37-1/2" |
| Length | 12" |
| Number of Bulbs | 24 |
| Bulb Type | G4 |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 10 W |
| Total Fixture Wattage | 240 W |
| Glass Type | Clear |
| Shade Material | Glass |
| Suitable Installation | Dry |
| Weight | 20 lbs |
| Additional Information | Adjustable - Maximum height of 66'' |


