ET2 EE2011718 "Larmes" Multi Light Pendant
| Item: | EE2011718 |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $998.50
Details and Dimensions
| Height | 9" |
| Width | 19" |
| Number of Bulbs | 16 |
| Bulb Type | G4 |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 10 W |
| Total Fixture Wattage | 160 W |
| Glass Type | Clear |
| Shade Material | Glass |
| Suitable Installation | Dry |
| Weight | 16 lbs |
| Additional Information | Adjustable - Maximum height of 75'' |


