X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ET2 EE2011518 "Larmes" Multi Light Pendant

Item: EE2011518
Finish: Polished Chrome
Online Availability: Available for immediate shipment

List Price: $957.00

Price: $638.32



Details and Dimensions

Height 9"
Width 22"
Length 22"
Overall Height 122"
Number of Bulbs 9
Bulb Type Xenon
Lamp Type G4
Bulb(s) Included Yes
Max. Wattage Per Bulb 10 W
Total Fixture Wattage 90 W
Dimmable Yes
Glass Type Clear
Shade Material Glass
Wire Length 120"
Suitable Installation Dry
Voltage 12V
Weight 17 lbs
Bulb Life 2000 Hours
Color Rendering Index 80 CRI
Color Temperature 2900K
Color Temperature Range Warm White
Lumens 1080