X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ET2 EE2011424 "Star" Multi Light Pendant

Item: EE2011424
Finish: Chrome / Clear
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 6"
Width 12"
Number of Bulbs 7
Bulb Type Halogen
Lamp Type G4
Bulb(s) Included Yes
Max. Wattage Per Bulb 20 W
Total Fixture Wattage 140 W
Suitable Installation Dry
Weight 6 lbs