ET2 EE2011421 "Star" Multi Light Pendant

Item: EE2011421
Finish: Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $330.17 (Pricing is for Chrome)



Details and Dimensions

Height 6"
Width 12"
Number of Bulbs 7
Bulb Type G4
Bulb(s) Included Yes
Max. Wattage Per Bulb 20 W
Total Fixture Wattage 140 W
Suitable Installation Dry
Weight 6 lbs
Additional Information Adjustable - Maximum height of 54''