X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ET2 EE2011225 "Star" Multi Light Pendant

Item: EE2011225
Finish: Chrome / Amber
Online Availability: Available for immediate shipment
Select Finish:

List Price: $2,220.00

Price: $1,480.74 (Pricing is for Chrome / Amber)



Details and Dimensions

Height 6"
Width 33"
Number of Bulbs 37
Bulb Type Halogen
Lamp Type G4
Bulb(s) Included Yes
Max. Wattage Per Bulb 10 W
Total Fixture Wattage 370 W
Suitable Installation Dry
Weight 18 lbs