X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Ellington Fans CLAV52BP4LK "Laval" Large Fan (52'' to 59'')

Item: CLAV52BP4LK
Finish: Brushed Pewter
Online Availability: Available for immediate shipment
Select Finish:

List Price: $306.00

Price: $189.00 (Pricing is for Brushed Pewter)



Details and Dimensions

Height 14"
Width / Diameter 52"
Number of Blades 4
Blade Span 52"
Blade Pitch 14°
Blade Material Plywood
Blades Included Yes
Air Flow 5707 CFM
Air Flow Efficiency 82 CFM / Watt
Electrical Usage 70 Watts
Fan Motor Size 153mm x 15mm
Fan Type Dual Mount
Number Of Speeds 3
Suitable Installation Dry
Light Kit Included
Number of Bulbs 1
Bulb Type Halogen
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Bulb(s) Included Yes
Glass Type Opal Frost
Voltage 120V
Weight 19 lbs
Features Remote Control Adaptable