X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Ellington Fans CEDCF52BNK5C1 "Decorator's Choice" Large Fan (52'' to 59'')

Item: CEDCF52BNK5C1
Finish: Brushed Nickel
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 19"
Width / Diameter 52"
Number of Blades 5
Blade Span 52"
Blade Pitch 12°
Blade Material Medium Density Fiberboard
Blades Included Yes
Air Flow 4828 CFM
Air Flow Efficiency 85 CFM / Watt
Electrical Usage 57 Watts
Fan Motor Size 153mm x 13mm
Fan Type Dual Mount
Number Of Speeds 3
Suitable Installation Dry
Light Kit Included
Number of Bulbs 3
Bulb Type Candelabra
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 120 W
Bulb(s) Included Yes
Glass Type Alabaster
Shade Material Glass
Voltage 120V
Weight 17 lbs
Features Tri-Mount Option
Remote Control Adaptable