X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Ellington Fans CECK898AV "Antoinette" Ceiling Fan Light Kit

Item: CECK898AV
Finish: Antique Verde
Online Availability: Available for immediate shipment


Details and Dimensions

Height 18-1/2"
Width 18-1/4"
Length 22-1/4"
Number of Bulbs 3
Bulb Type Candelabra
Max. Wattage Per Bulb 40 W
Bulb(s) Included Yes
Total Fixture Wattage 120 W
Weight 14 lbs
Shade Silk
Shade Material Fabric
Shipping Weight 16 lbs