X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Elkay ELKWRB715SS Rinse Basket/Basin Rack

Item: ELKWRB715SS
Finish: Stainless Steel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: Not Available Online



Details and Dimensions

Height 7"
Width 5-1/2"
Length 12"
Construction Stainless Steel
Fits These Models Fits Bowl Sizes: 7'' x 14-1/8'', 7-1/2'' x 15-3/4'', 7-1/2'' x 16''
Features Ideal for Rising Food or Drying Dishes, Polished Finish with Black Vinyl Feet
Shipping Weight 3 lbs