X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Elkay ESCF16FBSM "Mystic" Self Rimming Bar Sink

Item: ESCF16FBSM
Finish: Stainless Steel
Online Availability: Available for immediate shipment

List Price: $669.00

Price: $548.58



Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 1
Length 16-1/4"
Width 16-1/4"
Overall Size 16-1/4 x 16-1/4 x 7
Bowl Length 14"
Bowl Width 14"
Bowl Depth 7"
Minimum Cabinet Size 21"
Number of Faucet Holes 1 Hole
Drain Location Center
Drain Hole Size 3-1/2"
Construction Stainless Steel
Gauge 18
Sound Reduction Yes
Features Full Spray Sound Deadening