X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Elkay ERLR12FB "Mystic" Self Rimming Bar Sink

Item: ERLR12FB
Finish: Stainless Steel
Online Availability: Available for immediate shipment


Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 1
Depth 6"
Overall Size 14-3/8'' Diameter x 6''
Overall Height 6"
Bowl Length 12"
Bowl Depth 6"
Minimum Cabinet Size 18"
Corner Radius 0-3/4
Number of Faucet Holes 0 Hole
Drain Location Center
Drain Hole Size 3-1/2"
Construction Stainless Steel
Sink Construction Metals
Gauge 18
Sound Reduction Yes
Shipping Weight 5 lbs
Features Full Spray Sound Deadening, Lustrous Highlighted Satin Finish
Diameter 14-3/8"
Faucet Hole Configuration No Faucet Holes