Elkay ERLR12 "Mystic" Self Rimming Bar Sink

Item: ERLR12
Finish: Stainless Steel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $393.60



Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 1
Depth 6"
Overall Size 14-3/8'' Diameter x 6''
Overall Height 6"
Bowl Length 12"
Bowl Depth 6"
Minimum Cabinet Size 18"
Number of Faucet Holes 0 Hole
Drain Location Center
Drain Hole Size 2"
Construction Stainless Steel
Gauge 18
Sound Reduction Yes
Shipping Weight 6 lbs
Features • Full Spray Sound Deadening, Lustrous Highlighted Satin Finish
Diameter 14-3/8"
Faucet Hole Configuration No Faucet Holes