X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Elkay ERLLVR12 "Asana" Self Rimming Bathroom Sink

Item: ERLLVR12
Finish: Stainless Steel
Online Availability: Available for immediate shipment

List Price: $499.00

Price: $409.18



Details and Dimensions

Sink Installation Type Self Rimming
Faucet Hole Configuration No Faucet Holes
Length 14-3/8"
Depth 6"
Height 6"
Overall Size 14-3/8 x 6
Bowl Length 12"
Bowl Depth 6"
Sink Shape Oval
Number of Faucet Holes 0 Hole
Drain Included No
Drain Location Center
Drain Hole Size 1-1/2"
Overflow Yes
Overflow Location Front
Construction Stainless Steel
Features "Full Spray Sound Deadening, Lustrous Highlighted Satin Finish"
Diameter 14-3/8"
Gauge 18
Minimum Cabinet Size 18"
Number of Bowls 1
Shipping Weight 7 lbs
Sound Reduction Yes