X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Elkay EPSR33194 "Pacemaker" Double Bowl Kitchen Sink

Item: EPSR33194
Finish: Stainless Steel
Online Availability: Available for immediate shipment


Details and Dimensions

Sink Installation Type Self Rimming
Number of Bowls 2
Length 33"
Width 19-1/2"
Depth 7-1/4"
Overall Size 33'' x 19-1/2'' x 7-1/4''
Bowl Length 14"
Bowl Width 14"
Bowl Depth 7-1/4"
Second Bowl Length 14"
Second Bowl Width 14"
Second Bowl Depth 7-1/4"
Minimum Cabinet Size 36"
Corner Radius 1-1/2
Number of Faucet Holes 4 Hole
Faucet Hole Diameter 1-1/2"
Faucet Included No
Drain Included No
Drain Location Center
Drain Hole Size 3-1/2"
Construction Stainless Steel
Sink Construction Metals
Gauge 20
Sound Reduction Yes
Shipping Weight 17 lbs
Features Full Spray Sound Deadening