Back to Search Results
Ferguson.com Home
>
Sinks
>
Self Rimming Bathroom Sinks
> Elkay
>
EPSLVR1917LOCS
Elkay EPSLVR1917LOCS "Pacemaker" Bathroom Sink For Deckmount Faucet
| Item: | EPSLVR1917LOCS |
| Finish: | Stainless Steel |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $407.54
Details and Dimensions
| Faucet Hole Configuration | 4''cc |
| Length | 17" |
| Width | 19" |
| Bowl Length | 11-1/2" |
| Bowl Width | 16" |
| Bowl Depth | 4" |
| Construction | 20 Gauge Stainless Steel |
| Product Specifications |
| Installation Guide |
| Warranty |


