Elkay EMYSTIC5014 "Mystic" Undermount Bar Sink
| Item: | EMYSTIC5014 |
| Finish: | Stainless Steel |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $2,391.12
Details and Dimensions
| Sink Installation Type | Undermount |
| Number of Bowls | 1 |
| Length | 51" |
| Width | 13-15/16" |
| Depth | 4-1/2" |
| Overall Size | 51'' x 13-15/16'' x 4-1/2'' |
| Overall Height | 4-1/2" |
| Bowl Length | 48-1/16" |
| Bowl Width | 7-13/16" |
| Bowl Depth | 4-1/2" |
| Minimum Cabinet Size | 54" |
| Number of Faucet Holes | 0 Hole |
| Drain Included | Yes |
| Drain Location | Left |
| Drain Hole Size | 3-1/2" |
| Construction | Stainless Steel |
| Gauge | 16 |
| Sound Reduction | Yes |
| Shipping Weight | 22 lbs |
| Features | • Full Spray Sound Deadening, Lustrous Satin Finish |
| Includes | Drain Model # LK99 |
| Faucet Hole Configuration | No Faucet Holes |
| Product Specifications |
| Installation Guide |
| Warranty |


