Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Elkay EMYSTIC281235 "Mystic" Undermount Single Bowl Kitchen Sink

Item: EMYSTIC281235
Finish: Stainless Steel
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $1,817.00

Price: $1,489.94

Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 1
Length 28"
Width 12-1/2"
Depth 4-1/2"
Overall Size 28'' x 12-1/2'' x 4-1/2''
Overall Height 4-1/2"
Bowl Length 25"
Bowl Width 7-1/2"
Bowl Depth 4-1/2"
Minimum Cabinet Size 33"
Number of Faucet Holes 0 Hole
Faucet Included No
Drain Included Yes
Drain Location Left
Drain Hole Size 3-1/2"
Construction Stainless Steel
Gauge 16
Sound Reduction Yes
Shipping Weight 13 lbs
Includes Drain Fitting Model #LK99
Features Full Spray Sound Deadening, Bowl Depth Slopes from 2-5/8'' to 4-1/2''
Faucet Hole Configuration Undermount/No Faucet Hole Configuration