X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Elkay EMYSTIC2717CB "Mystic" Undermount Single Bowl Kitchen Sink

Item: EMYSTIC2717CB
Finish: Stainless Steel
Online Availability: Please call for availability.


Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 1
Length 31"
Width 19-5/8"
Depth 8"
Overall Size 31'' x 19-5/8'' x 8''
Bowl Length 27-1/8"
Bowl Width 16-3/4"
Bowl Depth 8"
Minimum Cabinet Size 36"
Number of Faucet Holes 0 Hole
Faucet Included No
Drain Included No
Drain Location Center
Drain Hole Size 3-1/2"
Construction Stainless Steel
Sink Construction Metals
Gauge 18
Sound Reduction Yes
Includes CB2919 Cutting Board
Features Includes Cutting Board
Sound Guard Sound Deadening