X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Elkay ELRAD2521651 "Lustertone" Single Bowl Kitchen Sink

Item: ELRAD2521651
Finish: Stainless Steel
Online Availability: Available for immediate shipment


Details and Dimensions

Sink Installation Type Self Rimming
Number of Bowls 1
Length 25"
Width 21-1/4"
Depth 6-1/2"
Overall Size 25'' x 21-1/4'' x 6-1/2''
Overall Height 6-1/2"
Bowl Length 21"
Bowl Width 15-3/4"
Bowl Depth 6-1/2"
Minimum Cabinet Size 30"
Corner Radius 1-1/2
Number of Faucet Holes 1 Hole
Faucet Hole Diameter 1-1/2"
Faucet Included No
Drain Included No
Drain Location Center Rear
Drain Hole Size 3-1/2"
Construction Stainless Steel
Sink Construction Metals
Gauge 18
Sound Reduction Yes
Shipping Weight 15 lbs
ADA Compliant Yes
Features Full Spray Sound Deadening, Bowl and Faucet Deck Recess 3/16'' Below Edge of Sink
Faucet Hole Configuration Single Hole