X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Elkay ELR25221 "Lustertone" Single Bowl Kitchen Sink

Item: ELR25221
Finish: Stainless Steel
Online Availability: Available for immediate shipment

List Price: $776.00

Price: $636.32



Details and Dimensions

Sink Installation Type Self Rimming
Number of Bowls 1
Length 25"
Width 22"
Depth 8-1/8"
Overall Size 25'' x 22'' x 8-1/8''
Bowl Length 21"
Bowl Width 15-3/4"
Bowl Depth 8-1/8"
Minimum Cabinet Size 30"
Corner Radius 1-1/2
Number of Faucet Holes 1 Hole
Faucet Hole Diameter 1-1/2"
Faucet Included No
Drain Included No
Drain Location Center
Drain Hole Size 3-1/2"
Construction Stainless Steel
Gauge 18
Sound Reduction Yes
Shipping Weight 15 lbs
Features 'Sound Guard'' Sound Deadening, Dropped Ledge with a Raised Faucet Deck
Faucet Hole Configuration Single Hole
Height 8-1/8"