X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Elkay ELR13162 "Lustertone" Single Bowl Kitchen Sink

Item: ELR13162
Finish: Stainless Steel
Online Availability: Available for immediate shipment

List Price: $600.00

Price: $492.00



Details and Dimensions

Sink Installation Type Self Rimming
Number of Bowls 1
Length 13"
Width 16"
Depth 7-5/8"
Overall Size 13'' x 16'' x 7-5/8''
Overall Height 7-5/8"
Bowl Length 10"
Bowl Width 10"
Bowl Depth 7-5/8"
Minimum Cabinet Size 18"
Corner Radius 1-1/2
Number of Faucet Holes 2 Hole
Faucet Hole Diameter 1-1/2"
Faucet Included No
Drain Included No
Drain Location Center
Drain Hole Size 3-1/2"
Construction Stainless Steel
Gauge 18
Sound Reduction Yes
Shipping Weight 10 lbs
Features Full Spray Sound Deadening, Bowl and Faucet Deck Recess 3/16'' Below Edge of Sink
Faucet Hole Configuration 4'' Centerset