X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Elkay ELR2504 "Lustertone" Double Bowl Kitchen Sink

Item: ELR2504
Finish: Stainless Steel
Online Availability: Please call for availability.


Details and Dimensions

Sink Installation Type Self Rimming
Number of Bowls 2
Length 33"
Width 22"
Depth 7-7/8"
Overall Size 33'' x 22'' x 7-7/8''
Bowl Length 14"
Bowl Width 18"
Bowl Depth 7-7/8"
Second Bowl Length 13-1/2"
Second Bowl Width 16"
Second Bowl Depth 7-7/8"
Minimum Cabinet Size 21"
Number of Faucet Holes 1 Hole
Faucet Hole Diameter 1-1/2"
Faucet Included No
Drain Included No
Drain Location Center
Drain Hole Size 3-1/2"
Construction Stainless Steel
Sink Construction Metals
Gauge 18
Sound Reduction Yes
Shown With Decorator Faucet Model # (LK-4123)
Features Sound Guard Sound Deadening
Height 3"