Elkay ELKWRB2115SS Rinse Basket/Basin Rack

Item: ELKWRB2115SS
Finish: Stainless Steel
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $175.44



Details and Dimensions

Height 7"
Width 20"
Length 14-3/4"
Construction Stainless Steel
Fits These Models Fits Bowl Size 21'' x 15-3/4''
Features • Ideal for Rising Food or Drying Dishes, Polished Finish with Black Vinyl Feet
Shipping Weight 3 lbs
Includes Removable Dish Rack