Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Elkay ELKWRB1418SS Rinse Basket/Basin Rack

Item: ELKWRB1418SS
Finish: Stainless Steel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $192.00

Price: $165.12

Details and Dimensions

Height 7"
Width 13"
Length 17"
Construction Stainless Steel
Fits These Models Fits Bowl Sizes: 14'' x 18'', 16'' x 19''
Features Ideal for Rising Food or Drying Dishes, Polished Finish with Black Vinyl Feet
Shipping Weight 3 lbs
Includes Removable Dish Rack