Elkay ELKWRB1116SS Rinse Basket/Basin Rack
| Item: | ELKWRB1116SS |
| Finish: | Stainless Steel |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $165.12 (Pricing is for Stainless Steel)
Details and Dimensions
| Height | 7" |
| Width | 15" |
| Length | 6022" 10-1/2" |
| Construction | Stainless Steel |
| Fits These Models | Fits Bowl Size: 11-1/2'' x 16'' |
| Features | • Ideal for Rising Food or Drying Dishes, Polished Finish with Black Vinyl Feet |
| Shipping Weight | 3 lbs |
| Includes | Removable Dish Rack |
| Product Specifications |
| Warranty |


