X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Elkay ELKWRB1113SS "Lustertone" Rinse Basket/Basin Rack

Item: ELKWRB1113SS
Finish: Stainless Steel
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: Not Available Online



Details and Dimensions

Height 7"
Width 10"
Length 12"
Construction Polished Stainless Steel
Fits These Models "Fits Bowl Size: 11-3/4"" x 13-1/4"""
Features Black Vinyl Feet