X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Elkay ELKWOBG2317SS "Gourmet" Rinse Basket/Basin Rack

Item: ELKWOBG2317SS
Finish: Stainless Steel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $167.00

Price: $143.62



Details and Dimensions

Width 38110"
Length 22"
Construction Polished Stainless Steel
Fits These Models Fits Gourmet Single Bowl Sink Undermount Models ELUH2317 Series (Drain Location - Rear Center)
Features Black Vinyl Feet
Additional Information Cener Drain Opening