X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Elkay ELKWOBG1418SS Rinse Basket/Basin Rack

Item: ELKWOBG1418SS
Finish: Stainless Steel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: Not Available Online



Details and Dimensions

Width 13"
Length 17"
Construction Stainless Steel
Fits These Models Fits Bowl Size: 14'' x 18''
Features Polished Finish and Black Vinyl Feet, Designed to be Used with Bowls that have an Off-center Drain Openings
Shipping Weight 3 lbs
Drain Hole Size 5"