X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Elkay ELKWOBG1417LSS Rinse Basket/Basin Rack

Item: ELKWOBG1417LSS
Finish: Stainless Steel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $147.00

Price: $126.42




Details and Dimensions

Height 1-1/8"
Width 15-1/16"
Length 12-1/4"
Construction Stainless Steel
Fits These Models Fits Harmony Double Bowl Sink Undermount Models ELGULB3322 Series (For use with Left Side Bowl)
Features Bottom Grid for Left Side Bowl, Black Vinyl Feet
Shipping Weight 3 lbs