X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Elkay ELKWBG2115SS Rinse Basket/Basin Rack

Item: ELKWBG2115SS
Finish: Stainless Steel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $155.00

Price: $133.30




Details and Dimensions

Width 20"
Length 14-3/4"
Construction Stainless Steel
Fits These Models Fits Bowl Size: 21'' x 15-3/4''
Features Polished Finish and Black Vinyl Feet, Designed to be Used with Bowls that have a Center Drain Openings
Shipping Weight 3 lbs
Drain Hole Size 5"