X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Elkay ELKWBG1719SS Rinse Basket/Basin Rack

Item: ELKWBG1719SS
Finish: Stainless Steel
Online Availability: Available for immediate shipment


Details and Dimensions

Height 1-1/8"
Width 16-1/2"
Length 15"
Construction Polished Stainless Steel