X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Elkay ELKWBG1316SS Rinse Basket/Basin Rack

Item: ELKWBG1316SS
Finish: Stainless Steel
Online Availability: Please call for availability.


Details and Dimensions

Height 1-1/8"
Width 12-1/2"
Length 15"
Construction Stainless Steel
Fits These Models Fits Bowl Size: 13-1/2'' x 16''
Features Polished Finish and Black Vinyl Feet, Designed to be Used with Bowls that have a Center Drain Openings
Shipping Weight 3 lbs
Drain Hole Size 5"