Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Elkay ELKS35WH Drain Strainer

Item: ELKS35WH
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 1-5/8"
Width 4-1/2"
Construction Polymer
Features Polymer Drain Outlet with Removable Basket Strainer with Rubber Stops
Shipping Weight 1 lb
Drain Hole Size 3-1/2"