X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Elkay ELKS35BK Drain Strainer / Disposal Flange

Item: ELKS35BK
Finish: Black
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $68.00

Price: $58.48 (Pricing is for Black)



Details and Dimensions

Height 1-5/8"
Width 4-1/2"
Construction Polymer
Features Polymer Drain Outlet with Removable Basket Strainer with Rubber Stops
Shipping Weight 1 lb
Drain Hole Size 3-1/2"