X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Elkay ELKWOBG1115SS Rinse Basket/Basin Rack

Item: ELKWOBG1115SS
Finish: Stainless Steel
Online Availability: Available for immediate shipment

List Price: $137.00

Price: $117.82



Details and Dimensions

Width 10-1/2"
Length 14"
Construction Stainless Steel
Fits These Models Fits Bowl Size: 11-1/2'' x 15''
Features Polished Finish and Black Vinyl Feet, Designed to be Used with Bowls that have an Off-center Drain Openings
Shipping Weight 3 lbs
Drain Hole Size 5"