X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Elkay ELKHSR33229PD2L "Harmony" Double Bowl Kitchen Sink

Item: ELKHSR33229PD2L
Finish: Stainless Steel
Online Availability: Please call for availability.


Details and Dimensions

Sink Installation Type Undermount or Self Rimming
Number of Bowls 2
Length 33"
Width 22"
Depth 10-1/2"
Overall Size 33 x 22 x 10-1/2
Bowl Length 14-1/2"
Bowl Width 18-5/16"
Bowl Depth 9"
Second Bowl Length 14-1/2"
Second Bowl Width 18-5/16"
Second Bowl Depth 9"
Minimum Cabinet Size 36"
Corner Radius 1-1/2
Number of Faucet Holes 2 Hole
Faucet Hole Diameter 1-1/2"
Drain Included Yes
Drain Location Center Rear
Drain Hole Size 3-3/8"
Construction Stainless Steel
Sink Construction Metals
Gauge 18
Sound Reduction Yes
Weight 23 lbs
Shown With 3 Holes
Includes 2 Left Hand Offset Holes
Features Slim Rim
Sound Guard Undercoating
Lustrous Highlighted Satin Finish
Perfect Drain