X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Elkay ELKHSR2509RPD1 "Harmony" Double Bowl Kitchen Sink

Item: ELKHSR2509RPD1
Finish: Stainless Steel
Online Availability: Available for immediate shipment

List Price: $1,035.00

Price: $848.70



Details and Dimensions

Sink Installation Type Undermount or Self Rimming
Number of Bowls 2
Length 33"
Width 22"
Depth 10-1/2"
Overall Size 33 x 22 x 10-1/2
Bowl Length 18"
Bowl Width 18-1/2"
Bowl Depth 9"
Second Bowl Length 11"
Second Bowl Width 17-11/16"
Second Bowl Depth 9"
Minimum Cabinet Size 36"
Corner Radius 1-1/2
Number of Faucet Holes 1 Hole
Faucet Hole Diameter 1-1/2"
Drain Included Yes
Drain Location Center Rear
Drain Hole Size 3-3/8"
Construction Stainless Steel
Gauge 18
Sound Reduction Yes
Weight 23 lbs
Shown With 2 Right Hand Offset Holes
Includes 1 Hole
Features Slim Rim
Sound Guard Undercoating
Lustrous Highlighted Satin Finish
Perfect Drain