X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Elkay ELKHA1054NK "Harmony" Soap Dispenser

Item: ELKHA1054NK
Finish: Brushed Nickel
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: Not Available Online



Details and Dimensions

Height 5-1/2"
Width 4-1/4"
Construction Brass
Features 360 Degree Spout Swing
Faucet Hole Diameter 1-1/4"
Includes Bottle
Maximum Deck Thickness 2-1/2"