X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Elkay EGFOBG3017RSS "Crosstown" Rinse Basket/Basin Rack

Item: EGFOBG3017RSS
Finish: Stainless Steel
Online Availability: Available for immediate shipment


Details and Dimensions

Overall Height 1"
Construction Nickel-Bearing Stainless Steel
Features Dishwasher Safe
Includes Left And Right Grid, Gray Feet
Overall Length 28-1/2"
Overall Width 16"