X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Elkay EGFOBG1217SS "Crosstown" Rinse Basket/Basin Rack

Item: EGFOBG1217SS
Finish: Stainless Steel
Online Availability: Available for immediate shipment


Details and Dimensions

Height 1"
Width 16"
Length 11"
Construction Nickel-Bearing Stainless Steel
Features Dishwasher Safe
Includes Gray Feet