X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Elkay ESCUH1416SH "Gourmet" Undermount Single Bowl Kitchen Sink

Item: ESCUH1416SH
Finish: Hammered Mirror
Online Availability: Available for immediate shipment


Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 1
Length 16-1/2"
Width 18-1/2"
Depth 7-1/2"
Overall Size 16-1/2'' x 18-1/2'' x 7-1/2''
Bowl Length 14"
Bowl Width 16"
Bowl Depth 7-1/2"
Minimum Cabinet Size 21"
Corner Radius 1
Number of Faucet Holes 0 Hole
Faucet Included No
Drain Included No
Drain Location Center
Drain Hole Size 3-1/2"
Construction Stainless Steel
Sink Construction Metals
Gauge 18
Sound Reduction Yes
Shipping Weight 10 lbs
Features Full Spray Sound Deadening
Faucet Hole Configuration Undermounted/No Faucet Holes
Height 7-1/2"