X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Elkay ESCUH1212SH "Gourmet" Undermount Single Bowl Kitchen Sink

Item: ESCUH1212SH
Finish: Hammered Mirror
Online Availability: Available for immediate shipment

List Price: $913.00

Price: $748.66



Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 1
Length 14-1/2"
Width 14-1/2"
Depth 6-1/2"
Overall Size 14-1/2'' x 14-1/2'' x 6-1/2''
Bowl Length 12"
Bowl Width 12"
Bowl Depth 6-1/2"
Minimum Cabinet Size 18"
Corner Radius 1
Number of Faucet Holes 0 Hole
Faucet Included No
Drain Included No
Drain Location Center
Drain Hole Size 3-1/2"
Construction Stainless Steel
Gauge 18
Sound Reduction Yes
Shipping Weight 8 lbs
Features Full Spray Sound Deadening
Faucet Hole Configuration Undermounted/No Faucet Holes
Height 6-1/2"