X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Elkay ERLR9 "Asana" Self Rimming Bathroom Sink

Item: ERLR9
Finish: Stainless Steel
Online Availability: Available for immediate shipment

List Price: $416.00

Price: $341.12



Details and Dimensions

Sink Installation Type Self Rimming
Faucet Hole Configuration No Faucet Holes
Length 11-3/8"
Depth 4-3/4"
Height 4-3/4"
Overall Size 11-3/8 x 4-3/4
Bowl Length 9"
Bowl Depth 4-3/4"
Sink Shape Oval
Number of Faucet Holes 0 Hole
Drain Included No
Drain Location Center
Drain Hole Size 2"
Construction Stainless Steel
Sink Construction Metals
Features "Full Spray Sound Deadening, Lustrous Highlighted Satin Finish"
Diameter 11-3/8"
Gauge 18
Minimum Cabinet Size 15"
Number of Bowls 1
Shipping Weight 3 lbs
Sound Reduction Yes